- AC Motor
- Pump Duty Motor Application
- 50 hp
- 3565 rpm
- Three Phase
| Rotation | Reversible |
| Enclosure | DP |
| Hz | 60 |
| Motor Application | Pump Duty |
| Insulation | F |
| Full Load Amps | 115/57.5 |
| Phase | Three Phase |
| Voltage Rating | 230/460 |
| Drive End Bearing | 6312 |
| Enclosure Designation | Drip Proof |
| Mounting | Rigid Base |
| Frame | 324JM |
| Poles | 2 |
| Open End Bearing | 6212 |
| Weight | 0.0 LB |
| EAN or UPC | 722856062307 |

