- AC Motor
- Pump Duty Motor Application
- 40 hp
- 1780 rpm
- Three Phase
| Voltage Rating | 230/460 |
| Enclosure | DP |
| Full Load Amps | 95.5/48 |
| Open End Bearing | 6311 |
| Insulation | F |
| Frame | 324JM |
| Poles | 4 |
| Enclosure Designation | Drip Proof |
| Drive End Bearing | 6312 |
| Motor Application | Pump Duty |
| Hz | 60 |
| Rotation | Reversible |
| Mounting | Rigid Base |
| Phase | Three Phase |
| Weight | 0.0 LB |
| EAN or UPC | 722856062611 |

