
- AC Motor
- Pump Duty Motor Application
- 25 hp
- 1185 rpm
- Three Phase
Frame | 324JM |
Enclosure Designation | Drip Proof |
Insulation | F |
Mounting | Rigid Base |
Phase | Three Phase |
Drive End Bearing | 6312 |
Hz | 60 |
Full Load Amps | 65/32.5 |
Voltage Rating | 230/460 |
Poles | 6 |
Open End Bearing | 6311 |
Enclosure | DP |
Rotation | Reversible |
Service Factor | 1.15 |
Motor Application | Pump Duty |
Weight | 0.0 LB |
EAN or UPC | 722856063526 |
