Skip to content Skip to navigation menu
Marathon Electric MotorsGT0416A

GT0416A

AC Motor
Item #114959220
  • AC Motor
  • Pump Duty Motor Application
  • 7 1/2 hp
  • 1766 rpm
  • Three Phase
  • 60 Hz
  • 230/460 Voltage Rating
  • Rigid Base Mount
  • DP Enclosure
  • 213TV Frame
+ Show More + Show Less
Marathon Electric MotorsGT0416A
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • AC Motor
  • Pump Duty Motor Application
  • 7 1/2 hp
  • 1766 rpm
  • Three Phase
Enclosure Designation Drip Proof
Insulation F
Frame 213TV
Drive End Bearing 6307
Rotation Reversible
Hz 60
Enclosure DP
Full Load Amps 19.8/9.9
Service Factor 1.15
Voltage Rating 230/460
Motor Application Pump Duty
Mounting Rigid Base
Open End Bearing 6202
Poles 4
Phase Three Phase
Weight 0.0 LB
EAN or UPC 722856062284
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison