
- AC Motor
- Pump Duty Motor Application
- 5 hp
- 1181 rpm
- Three Phase
Motor Application | Pump Duty |
Drive End Bearing | 6307 |
Full Load Amps | 13.8/6.9 |
Enclosure | DP |
Voltage Rating | 230/460 |
Enclosure Designation | Drip Proof |
Insulation | F |
Hz | 60 |
Poles | 2 |
Mounting | Rigid Base |
Open End Bearing | 6202 |
Rotation | Reversible |
Phase | Three Phase |
Service Factor | 1.15 |
Frame | 213TV |
Weight | 0.0 LB |
EAN or UPC | 722856064615 |
