Skip to content Skip to navigation menu
Marathon Electric MotorsGT0218

GT0218

10 Hp 60 Hz 3600 rpm Totally Enclosed Fan Cooled Three Phase General Purpose Motor
Item #118670643
Marathon Electric MotorsGT0218
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

features

  • Meets or exceeds NEMA PremiumВ® efficiency. Model is in compliance with EISA2007
  • 182T-365T models steel frame, 404T-449T models cast iron frame
  • Inverter Duty 20:1 Variable Torque
  • Class F Insulation
  • Standard F1, reversible to F2 assembly. Dual frame mounting holes.
Weight 0.0 LB
EAN or UPC 691720212042
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison