Skip to content Skip to navigation menu
Marathon Electric MotorsGT0084

GT0084

AC Motor
Item #114190960
  • AC Motor
  • Inverter Duty Motor Application
  • 75 hp
  • 1782 rpm
  • Three Phase
  • 60 Hz
  • 230/460 Voltage Rating
  • Rigid Base Mount
  • ODP Enclosure
  • 365T Frame
+ Show More + Show Less
Marathon Electric MotorsGT0084
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • AC Motor
  • Inverter Duty Motor Application
  • 75 hp
  • 1782 rpm
  • Three Phase
Insulation F
Motor Application Inverter Duty
Poles 4
Enclosure Designation Open Drip Proof
Rotation Reversible
Hz 60
Phase Three Phase
Voltage Rating 230/460
Full Load Amps 172/86
Open End Bearing 6313
Enclosure ODP
Frame 365T
Mounting Rigid Base
Drive End Bearing 6314
Weight 0.0 LB
EAN or UPC 691720027905
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison