- AC Motor
- Inverter Duty Motor Application
- 75 hp
- 3565 rpm
- Three Phase
| Poles | 2 |
| Open End Bearing | 6312 |
| Insulation | F |
| Voltage Rating | 230/460 |
| Hz | 60 |
| Frame | 364TS |
| Service Factor | 1.15 |
| Full Load Amps | 172/86 |
| Enclosure Designation | Open Drip Proof |
| Rotation | Reversible |
| Drive End Bearing | 6312 |
| Motor Application | Inverter Duty |
| Phase | Three Phase |
| Mounting | Rigid Base |
| Enclosure | ODP |
| Weight | 0.0 LB |
| EAN or UPC | 722856061386 |

