
- AC Motor
- Inverter Duty Motor Application
- 40 hp
- 1780 rpm
- Three Phase
Full Load Amps | 95.5/48 |
Hz | 60 |
Motor Application | Inverter Duty |
Voltage Rating | 230/460 |
Enclosure Designation | Open Drip Proof |
Poles | 4 |
Open End Bearing | 6311 |
Insulation | F |
Enclosure | ODP |
Frame | 324TS |
Phase | Three Phase |
Mounting | Rigid Base |
Rotation | Reversible |
Drive End Bearing | 6312 |
Weight | 0.0 LB |
EAN or UPC | 722856063021 |
