- AC Motor
- Inverter Duty Motor Application
- 25 hp
- 1185 rpm
- Three Phase
| Open End Bearing | 6311 |
| Hz | 60 |
| Voltage Rating | 230/460 |
| Insulation | F |
| Rotation | Reversible |
| Frame | 324T |
| Mounting | Rigid Base |
| Poles | 6 |
| Motor Application | Inverter Duty |
| Full Load Amps | 65/32.5 |
| Phase | Three Phase |
| Enclosure | ODP |
| Drive End Bearing | 6312 |
| Enclosure Designation | Open Drip Proof |
| Weight | 0.0 LB |
| EAN or UPC | 722856061331 |

