
- AC Motor
- Inverter Duty Motor Application
- 25 hp
- 1775 rpm
- Three Phase
Insulation | F |
Rotation | Reversible |
Open End Bearing | 6210 |
Enclosure Designation | Open Drip Proof |
Hz | 60 |
Mounting | Rigid Base |
Motor Application | Inverter Duty |
Phase | Three Phase |
Poles | 4 |
Frame | 284TS |
Drive End Bearing | 6311 |
Voltage Rating | 230/460 |
Enclosure | ODP |
Full Load Amps | 62/31 |
Weight | 0.0 LB |
EAN or UPC | 722856063229 |
