- AC Motor
- Inverter Duty Motor Application
- 150 hp
- 3575 rpm
- Three Phase
| Poles | 2 |
| Voltage Rating | 460 |
| Motor Application | Inverter Duty |
| Phase | Three Phase |
| Service Factor | 1.15 |
| Frame | 405TS |
| Drive End Bearing | 6313 |
| Full Load Amps | 165 |
| Insulation | F |
| Mounting | Rigid Base |
| Hz | 60 |
| Enclosure Designation | Open Drip Proof |
| Rotation | Reversible |
| Enclosure | ODP |
| Open End Bearing | 6313 |
| Weight | 0.0 LB |
| EAN or UPC | 722856067968 |

