- AC Motor
- Inverter Duty Motor Application
- 75 hp
- 1785 rpm
- Three Phase
| Poles | 4 |
| Insulation | F |
| Open End Bearing | 6313 |
| Motor Application | Inverter Duty |
| Enclosure | ODP |
| Full Load Amps | 174/87 |
| Voltage Rating | 230/460 |
| Drive End Bearing | 6314 |
| Phase | Three Phase |
| Frame | 365T |
| Enclosure Designation | Open Drip Proof |
| Hz | 60 |
| Mounting | Rigid Base |
| Rotation | Reversible |
| Weight | 0.0 LB |

