- AC Motor
- Inverter Duty Motor Application
- 20 hp
- 3545 rpm
- Three Phase
| Insulation | F |
| Open End Bearing | 6208 |
| Motor Application | Inverter Duty |
| Enclosure | ODP |
| Rotation | Reversible |
| Drive End Bearing | 6209 |
| Voltage Rating | 230/460 |
| Poles | 2 |
| Phase | Three Phase |
| Frame | 254T |
| Full Load Amps | 46.5/23.3 |
| Hz | 60 |
| Enclosure Designation | Open Drip Proof |
| Mounting | Rigid Base |
| Weight | 0.0 LB |

