- AC Motor
- Inverter Duty Motor Application
- 10 hp
- 1768 rpm
- Three Phase
| Full Load Amps | 24.4/12.2 |
| Phase | Three Phase |
| Enclosure | ODP |
| Poles | 4 |
| Insulation | F |
| Frame | 215T |
| Enclosure Designation | Open Drip Proof |
| Voltage Rating | 230/460 |
| Mounting | Rigid Base |
| Open End Bearing | 6206 |
| Motor Application | Inverter Duty |
| Drive End Bearing | 6307 |
| Hz | 60 |
| Rotation | Reversible |
| Weight | 0.0 LB |

