- AC Motor
- Inverter Duty Motor Application
- 7 1/2 hp
- 1766 rpm
- Three Phase
| Service Factor | 1.15 |
| Mounting | Rigid Base |
| Motor Application | Inverter Duty |
| Enclosure Designation | Open Drip Proof |
| Drive End Bearing | 6307 |
| Poles | 4 |
| Insulation | F |
| Rotation | Reversible |
| Hz | 60 |
| Frame | 213T |
| Enclosure | ODP |
| Phase | Three Phase |
| Voltage Rating | 230/460 |
| Full Load Amps | 19.8/9.9 |
| Open End Bearing | 6206 |
| Weight | 0.0 LB |
| EAN or UPC | 722856060150 |

