- AC Motor
- Inverter Duty Motor Application
- 5 hp
- 1182 rpm
- Three Phase
| Phase | Three Phase |
| Enclosure Designation | Open Drip Proof |
| Voltage Rating | 230/460 |
| Enclosure | ODP |
| Frame | 215T |
| Rotation | Reversible |
| Hz | 60 |
| Drive End Bearing | 6307 |
| Motor Application | Inverter Duty |
| Open End Bearing | 6206 |
| Mounting | Rigid Base |
| Insulation | F |
| Full Load Amps | 14/7 |
| Poles | 6 |
| Weight | 0.0 LB |
| EAN or UPC | 722856000125 |

