- AC Motor
- Inverter Duty Motor Application
- 3 hp
- 1750 rpm
- Three Phase
| Drive End Bearing | 6206 |
| Motor Application | Inverter Duty |
| Open End Bearing | 6203 |
| Rotation | Reversible |
| Insulation | F |
| Voltage Rating | 230/460 |
| Frame | 182T |
| Phase | Three Phase |
| Hz | 60 |
| Service Factor | 1.15 |
| Full Load Amps | 7.8/3.9 |
| Enclosure Designation | Open Drip Proof |
| Poles | 4 |
| Mounting | Rigid Base |
| Enclosure | ODP |
| Weight | 0.0 LB |

