- AC Motor
- General Purpose Motor Application
- 1 hp
- 1725 rpm
- Three Phase
| Motor Application | General Purpose |
| Mounting | Rigid Base |
| Frame | 56 |
| Service Factor | 1.15 |
| Enclosure Designation | Open Drip Proof |
| Phase | Three Phase |
| Full Load Amps | 3.4-3.6/1.8 |
| Poles | 4 |
| Enclosure | ODP |
| Rotation | Reversible |
| Open End Bearing | 6203 |
| Insulation | B |
| Hz | 60 |
| Drive End Bearing | 6203 |
| Voltage Rating | 208-230/460 |
| Weight | 24.0 LB |

