- AC Motor
- Explosion Proof Motor Application
- 1/2 hp
- 1725 rpm
- Single Phase
| Enclosure | EPFC |
| Full Load Amps | 8.8/4.2-4.4 |
| Voltage Rating | 115/208-230 |
| Open End Bearing | 6203 |
| Motor Application | Explosion Proof |
| Rotation | Selective CCW |
| Mounting | Rigid Base |
| Phase | Single Phase |
| Insulation | B |
| Service Factor | 1 |
| Frame | 56 |
| Drive End Bearing | 6203 |
| Poles | 4 |
| Hz | 60 |
| Enclosure Designation | Explosion Proof Fan Cooled |
| Weight | 27.0 LB |

