- AC Motor
- Farm Duty Motor Application
- 3/4 hp
- 1725 rpm
- Single Phase
| Motor Application | Farm Duty |
| Insulation | B |
| Phase | Single Phase |
| Mounting | Welded Base |
| Enclosure | TEFC |
| Enclosure Designation | Totally Enclosed Fan Cooled |
| Voltage Rating | 115/230 |
| Open End Bearing | 6203 |
| Full Load Amps | 11 |
| Poles | 4 |
| Hz | 60 |
| Rotation | CW/CCW |
| Frame | 56 |
| Drive End Bearing | 6203 |
| Weight | 0.0 LB |

