- AC Motor
- General Purpose Motor Application
- 30 hp
- 1780 rpm
- Three Phase
| Motor Application | General Purpose |
| Phase | Three Phase |
| Voltage Rating | 575 |
| Drive End Bearing | 6311 |
| Full Load Amps | 28.4 |
| Open End Bearing | 6309 |
| Hz | 60 |
| Enclosure | ODP |
| Service Factor | 1.15 |
| Insulation | F |
| Mounting | Rigid Base |
| Rotation | Reversible |
| Enclosure Designation | Open Drip Proof |
| Frame | 286T |
| Poles | 4 |
| Weight | 0.0 LB |
| EAN or UPC | 722856012715 |

