Skip to content Skip to navigation menu
Marathon Electric MotorsE652

E652

AC Motor
Item #105863650
  • AC Motor
  • Severe Duty Motor Application
  • 1 1/2 hp
  • 1730 rpm
  • Three Phase
  • 60 Hz
  • 460 Voltage Rating
  • Rigid Base Mount
  • TENV Enclosure
  • 145T Frame
+ Show More + Show Less
Marathon Electric MotorsE652
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • AC Motor
  • Severe Duty Motor Application
  • 1 1/2 hp
  • 1730 rpm
  • Three Phase
Drive End Bearing 6205
Enclosure Designation Totally Enclosed Non Ventilated
Enclosure TENV
Poles 4
Full Load Amps 2.2
Open End Bearing 6203
Insulation F
Motor Application Severe Duty
Frame 145T
Rotation Reversible
Service Factor 1.15
Voltage Rating 460
Hz 60
Phase Three Phase
Mounting Rigid Base
Weight 64.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison