- AC Motor
- Severe Duty Motor Application
- 2 hp
- 1170 rpm
- Three Phase
| Enclosure | TENV |
| Hz | 60 |
| Motor Application | Severe Duty |
| Mounting | Rigid Base |
| Service Factor | 1.15 |
| Full Load Amps | 3 |
| Enclosure Designation | Totally Enclosed Non Ventilated |
| Frame | 184T |
| Voltage Rating | 460 |
| Open End Bearing | 6205 |
| Insulation | F |
| Rotation | Reversible |
| Drive End Bearing | 6206 |
| Phase | Three Phase |
| Poles | 6 |
| Weight | 108.0 LB |

