- AC Motor
- Severe Duty Motor Application
- 60 hp
- 3555 rpm
- Three Phase
| Motor Application | Severe Duty |
| Insulation | F |
| Open End Bearing | 6312 |
| Mounting | Rigid Base |
| Hz | 60 |
| Drive End Bearing | 6312 |
| Voltage Rating | 460 |
| Frame | 364TS |
| Enclosure | TEFC |
| Poles | 2 |
| Phase | Three Phase |
| Full Load Amps | 67 |
| Enclosure Designation | Totally Enclosed Fan Cooled |
| Rotation | Reversible |
| Weight | 918.0 LB |

