- AC Motor
- Explosion Proof Motor Application
- 250 hp
- 1785 rpm
- Three Phase
| Enclosure | EPFC |
| Mounting | Rigid Base |
| Rotation | Reversible |
| Hz | 60 |
| Motor Application | Explosion Proof |
| Insulation | F |
| Enclosure Designation | Explosion Proof Fan Cooled |
| Frame | 447/449T |
| Voltage Rating | 460 |
| Poles | 4 |
| Open End Bearing | 6318 |
| Full Load Amps | 285 |
| Phase | Three Phase |
| Drive End Bearing | NU319 |
| Weight | 3012.0 LB |
| EAN or UPC | 722856024022 |

