- AC Motor
- Explosion Proof Motor Application
- 50 hp
- 1182 rpm
- Three Phase
| Rotation | Reversible |
| Frame | 365T |
| Drive End Bearing | 6314 |
| Hz | 60 |
| Enclosure | EPFC |
| Motor Application | Explosion Proof |
| Voltage Rating | 230/460 |
| Full Load Amps | 123/61.5 |
| Enclosure Designation | Explosion Proof Fan Cooled |
| Phase | Three Phase |
| Insulation | F |
| Mounting | Rigid Base |
| Poles | 6 |
| Open End Bearing | 6312 |
| Weight | 0.0 LB |

