- AC Motor
- Explosion Proof Motor Application
- 40 hp
- 1780 rpm
- Three Phase
| Rotation | Reversible |
| Insulation | F |
| Phase | Three Phase |
| Open End Bearing | 6311 |
| Hz | 60 |
| Voltage Rating | 230/460 |
| Enclosure | EPFC |
| Poles | 4 |
| Frame | 324T |
| Drive End Bearing | 6312 |
| Enclosure Designation | Explosion Proof Fan Cooled |
| Mounting | Rigid Base |
| Motor Application | Explosion Proof |
| Full Load Amps | 95/47.5 |
| Weight | 700.0 LB |
| EAN or UPC | 722856023575 |

