- AC Motor
- Severe Duty Motor Application
- 1 1/2 hp
- 1730 rpm
- Three Phase
| Voltage Rating | 230/460 |
| Poles | 4 |
| Insulation | F |
| Hz | 60 |
| Full Load Amps | 4.4/2.2 |
| Service Factor | 1.15 |
| Phase | Three Phase |
| Motor Application | Severe Duty |
| Frame | 145T |
| Rotation | Reversible |
| Drive End Bearing | 6205 |
| Mounting | Rigid Base |
| Enclosure Designation | Totally Enclosed Non Ventilated |
| Open End Bearing | 6203 |
| Enclosure | TENV |
| Weight | 64.0 LB |

