- AC Motor
- General Purpose Motor Application
- 3/4 hp
- 1725 rpm
- Three Phase
| Voltage Rating | 200-230/460 |
| Frame | 56 |
| Insulation | B |
| Drive End Bearing | 6203 |
| Phase | Three Phase |
| Enclosure Designation | Open Drip Proof |
| Poles | 4 |
| Hz | 60 |
| Open End Bearing | 6203 |
| Full Load Amps | 2.5-2.4 |
| Rotation | CW/CCW |
| Enclosure | ODP |
| Service Factor | 1.25 |
| Mounting | Rigid |
| Motor Application | General Purpose |
| Weight | 0.0 LB |

