- AC Motor
- General Purpose Motor Application
- 200 hp
- 1785 rpm
- Three Phase
| Enclosure | TEFC |
| Open End Bearing | 6316 |
| Rotation | Reversible |
| Mounting | Rigid Base |
| Poles | 4 |
| Insulation | F |
| Enclosure Designation | Totally Enclosed Fan Cooled |
| Drive End Bearing | NU318 |
| Phase | Three Phase |
| Service Factor | 1.15 |
| Motor Application | General Purpose |
| Frame | 445T |
| Hz | 60 |
| Voltage Rating | 460 |
| Full Load Amps | 226 |
| Weight | 2604.0 LB |
| EAN or UPC | 722856018496 |

