- AC Motor
- General Purpose Motor Application
- 20 hp
- 1175 rpm
- Three Phase
| Mounting | Rigid Base |
| Phase | Three Phase |
| Enclosure | TEFC |
| Open End Bearing | 6210 |
| Poles | 6 |
| Rotation | Reversible |
| Hz | 60 |
| Full Load Amps | 53.5/26.8 |
| Drive End Bearing | 6311 |
| Motor Application | General Purpose |
| Frame | 286T |
| Voltage Rating | 230/460 |
| Insulation | F |
| Enclosure Designation | Totally Enclosed Fan Cooled |
| Weight | 526.0 LB |
| EAN or UPC | 722856017390 |

