- AC Motor
- General Purpose Motor Application
- 25 hp
- 3558 rpm
- Three Phase
| Insulation | F |
| Voltage Rating | 230/460 |
| Rotation | Reversible |
| Service Factor | 1.15 |
| Phase | Three Phase |
| Enclosure | TEFC |
| Frame | 284TS |
| Poles | 2 |
| Hz | 60 |
| Drive End Bearing | 6311 |
| Mounting | Rigid Base |
| Open End Bearing | 6210 |
| Motor Application | General Purpose |
| Enclosure Designation | Totally Enclosed Fan Cooled |
| Full Load Amps | 57.5/28.8 |
| Weight | 438.0 LB |
| EAN or UPC | 722856017352 |

