- AC Motor
- General Purpose Motor Application
- 10 hp
- 1765 rpm
- Three Phase
| Open End Bearing | 6206 |
| Frame | 215T |
| Drive End Bearing | 6207 |
| Rotation | Reversible |
| Mounting | Rigid Base |
| Insulation | F |
| Phase | Three Phase |
| Voltage Rating | 230/460 |
| Enclosure Designation | Totally Enclosed Fan Cooled |
| Enclosure | TEFC |
| Motor Application | General Purpose |
| Hz | 60 |
| Poles | 4 |
| Service Factor | 1.15 |
| Full Load Amps | 26.8/13.4 |
| Weight | 150.0 LB |
| EAN or UPC | 722856017185 |

