
- AC Motor
- General Purpose Motor Application
- 25 hp
- 1774 rpm
- Three Phase
Insulation | F |
Voltage Rating | 230/460 |
Mounting | Rigid Base |
Poles | 4 |
Drive End Bearing | 6311 |
Rotation | Reversible |
Frame | 284T |
Enclosure | TEFC |
Enclosure Designation | Totally Enclosed Fan Cooled |
Phase | Three Phase |
Open End Bearing | 6210 |
Full Load Amps | 62/31 |
Hz | 60 |
Motor Application | General Purpose |
Weight | 459.0 LB |
EAN or UPC | 722856017154 |
