- AC Motor
- General Purpose Motor Applicationl
- 3 hp
- 1760 rpm
- Three Phase
features
- Manufactured using high-alloy steel for durability. Mirror chrome-plated finish.
- Stamped size easily identifiable on each tool.
- Designed and Engineered in the USA
- All product stamped Cougar Pro™ and meet ASME B107.1 and ASME B107.10 standards
- The Cougar Pro™ brand carried by Wright Tool includes combination, reversable-ratcheting, & adjustable wrenches as well as 1/4", 3/8" and 1/2" drive sockets - in both SAE & Metric, standard & deep sizes, quick release ratchets, attachments, extensions and various wrench and socket sets.
- The Cougar Pro™ brand is designed for construction, maintenance and assembly work with rugged tradesmen in mind who require professional-grade hand tools at an affordable price.
| Inch/Metric | Inch |
| Voltage Rating | 230/460 |
| Hz | 60 |
| Open End Bearing | 6205 |
| Phase | Three Phase |
| Mounting | Rigid Base |
| Poles | 4 |
| Enclosure Designation | Totally Enclosed Fan Cooled |
| Drive End Bearing | 6206 |
| Rotation | Reversible |
| Enclosure | TEFC |
| Insulation | F |
| Motor Application | General Purpose |
| Frame | 182TC |
| Full Load Amps | 7.8/3.9 |
| Finish | Chrome |
| Length Type | Standard |
| Nut End Outside Diameter | 15/32 in |
| Overall Length | 1 in |
| Socket Type | Hand |
| Drive End Diameter | 15/32 mm |
| Socket Size | 5/16 in |
| Nut Depth | 7/16 in |
| No. of Points | 6 |
| Socket Drive Size | 1/4 in |
| Weight | 0.0 LB |
| EAN or UPC | 722856018335 |

