Skip to content Skip to navigation menu
Marathon Electric MotorsE1799

E1799

AC Motor
Item #114959159
  • AC Motor
  • General Purpose Motor Application
  • 1 1/2 hp
  • 1175 rpm
  • Three Phase
  • 60 Hz
  • 200 Voltage Rating
  • Rigid Base Mount
  • ODP Enclosure
  • 182T Frame
+ Show More + Show Less
Marathon Electric MotorsE1799
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • AC Motor
  • General Purpose Motor Application
  • 1 1/2 hp
  • 1175 rpm
  • Three Phase
Enclosure ODP
Hz 60
Frame 182T
Enclosure Designation Open Drip Proof
Mounting Rigid Base
Service Factor 1.15
Poles 6
Insulation F
Voltage Rating 200
Full Load Amps 6.4
Motor Application General Purpose
Open End Bearing 6205
Phase Three Phase
Rotation Reversible
Drive End Bearing 6206
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison