- AC Motor
- Pump Duty Motor Application
- 1 hp
- 1750 rpm
- Three Phase
| Hz | 60 |
| Frame | 143JM |
| Service Factor | 1.15 |
| Phase | Three Phase |
| Enclosure Designation | Drip Proof |
| Insulation | B |
| Open End Bearing | 6203 |
| Voltage Rating | 230/460 |
| Rotation | Reversible |
| Motor Application | Pump Duty |
| Poles | 4 |
| Enclosure | DP |
| Drive End Bearing | 6206 |
| Mounting | Rigid Base |
| Full Load Amps | 3.1/1.55 |
| Weight | 44.0 LB |

