- AC Motor
- Pump Duty Motor Application
- 3 hp
- 1765 rpm
- Three Phase
| Open End Bearing | 6205 |
| Phase | Three Phase |
| Drive End Bearing | 6206 |
| Hz | 60 |
| Voltage Rating | 230/460 |
| Frame | 182JM |
| Insulation | F |
| Enclosure | DP |
| Motor Application | Pump Duty |
| Enclosure Designation | Drip Proof |
| Mounting | Rigid Base |
| Full Load Amps | 8.8/4.4 |
| Rotation | Reversible |
| Poles | 4 |
| Service Factor | 1.15 |
| Weight | 0.0 LB |

