- AC Motor
- General Purpose Motor Application
- 3 hp
- 3450 rpm
- Single Phase
| Phase | Single Phase |
| Service Factor | 1.15 |
| Mounting | Bolt-on Base |
| Motor Application | General Purpose |
| Frame | 56HC |
| Full Load Amps | 13.1-11.8 |
| Open End Bearing | 6205 |
| Voltage Rating | 208-230 |
| Enclosure | TEFC |
| Poles | 2 |
| Enclosure Designation | Totally Enclosed Fan Cooled |
| Rotation | Selective CCW |
| Insulation | B |
| Drive End Bearing | 6205 |
| Hz | 60 |
| Weight | 51.0 LB |
| EAN or UPC | 722856009449 |

