- AC Motor
- Explosion Proof Motor Application
- 1/4 hp
- 1725 rpm
- Single Phase
| Voltage Rating | 115/230 |
| Rotation | Selective CCW |
| Full Load Amps | 4.2/2.1 |
| Motor Application | Explosion Proof |
| Mounting | Rigid Base |
| Frame | 48 |
| Enclosure Designation | Explosion Proof Non Ventilated |
| Insulation | B |
| Phase | Single Phase |
| Hz | 60 |
| Drive End Bearing | 6203 |
| Poles | 4 |
| Open End Bearing | 6203 |
| Enclosure | EPNV |
| Weight | 0.0 LB |
| EAN or UPC | 722856068408 |

