- AC Motor
- General Purpose Motor Application
- 3 hp
- 1765 rpm
- Three Phase
| Mounting | AC Permanent Magnet |
| Insulation | F |
| Hz | 60 |
| Enclosure Designation | Totally Enclosed Fan Cooled |
| Frame | 182TC |
| Motor Application | General Purpose |
| Full Load Amps | 3.35 |
| Voltage Rating | 575 |
| Poles | 4 |
| Open End Bearing | 6205 |
| Enclosure | TEFC |
| Phase | Three Phase |
| Drive End Bearing | 6207 |
| Rotation | Reversible |
| Weight | 0.0 LB |

