- AC Motor
- Explosion Proof Motor Application
- 2 hp
- 1740 rpm
- Three Phase
| Rotation | Reversible |
| Hz | 60 |
| Full Load Amps | 6.2-6.2/3.1 |
| Phase | Three Phase |
| Enclosure Designation | Explosion Proof Fan Cooled |
| Motor Application | Explosion Proof |
| Enclosure | EPFC |
| Open End Bearing | 6203 |
| Mounting | Round |
| Frame | 145TC |
| Voltage Rating | 208-230/460 |
| Insulation | B |
| Service Factor | 1.15 |
| Drive End Bearing | 6205 |
| Poles | 4 |
| Weight | 0.0 LB |
| EAN or UPC | 786674015785 |

