- AC Motor
- General Purpose Motor Application
- 1 hp
- 1730 rpm
- Three Phase
| Phase | Three Phase |
| Poles | 4 |
| Enclosure | EPFC |
| Service Factor | 1.15 |
| Full Load Amps | 3.5-3.6/1.8 |
| Voltage Rating | 208-230/460 |
| Mounting | Round |
| Hz | 60 |
| Frame | 143TC |
| Motor Application | General Purpose |
| Drive End Bearing | 6205 |
| Open End Bearing | 6203 |
| Insulation | B |
| Rotation | Reversible |
| Enclosure Designation | Explosion Proof Fan Cooled |
| Weight | 0.0 LB |

