- AC Motor
- General Purpose Motor Application
- 1 1/2 hp
- 1735 rpm
- Three Phase
| Drive End Bearing | 6205 |
| Motor Application | General Purpose |
| Insulation | B |
| Service Factor | 1.15 |
| Rotation | Reversible |
| Poles | 4 |
| Hz | 60 |
| Phase | Three Phase |
| Enclosure | TEFC |
| Frame | 145TC |
| Full Load Amps | 1.9 |
| Mounting | Round |
| Open End Bearing | 6203 |
| Voltage Rating | 575 |
| Enclosure Designation | Totally Enclosed Fan Cooled |
| Weight | 0.0 LB |
| EAN or UPC | 722856015129 |

