- AC Motor
- General Purpose Motor Application
- 1 hp
- 1755 rpm
- Three Phase
| Drive End Bearing | 6205 |
| Rotation | Reversible |
| Enclosure | TEFC |
| Enclosure Designation | Totally Enclosed Fan Cooled |
| Full Load Amps | 3/1.5 |
| Hz | 60 |
| Poles | 4 |
| Voltage Rating | 230/460 |
| Motor Application | General Purpose |
| Insulation | F |
| Open End Bearing | 6203 |
| Phase | Three Phase |
| Mounting | Round |
| Frame | 143TC |
| Weight | 31.0 LB |

