- AC Motor
- General Purpose Motor Application
- 2 hp
- 3490 rpm
- Three Phase
| Frame | 145TC |
| Voltage Rating | 230/460 |
| Phase | Three Phase |
| Service Factor | 1.15 |
| Enclosure Designation | Totally Enclosed Fan Cooled |
| Insulation | B |
| Drive End Bearing | 6205 |
| Open End Bearing | 6203 |
| Rotation | Reversible |
| Full Load Amps | 5.2/2.6 |
| Enclosure | TEFC |
| Hz | 60 |
| Poles | 2 |
| Mounting | Round |
| Motor Application | General Purpose |
| Weight | 38.0 LB |

