- AC Motor
- HVAC Motor Application
- 1/2 hp
- 1725 rpm
- Single Phase
| Voltage Rating | 115 |
| Motor Application | HVAC |
| Enclosure Designation | Drip Proof |
| Hz | 60 |
| Poles | 4 |
| Full Load Amps | 7 |
| Open End Bearing | 6203 |
| Phase | Single Phase |
| Enclosure | DP |
| Rotation | Selective CCW |
| Frame | 56Y |
| Insulation | B |
| Mounting | Resilient Base |
| Drive End Bearing | 6203 |
| Weight | 18.0 LB |
| EAN or UPC | 722856037367 |

