- AC Motor
- HVAC Motor Application
- 0.33 hp
- 1725 rpm
- Single Phase
| Open End Bearing | 6203 |
| Enclosure Designation | Drip Proof Air Over |
| Rotation | Selective CCW |
| Phase | Single Phase |
| Enclosure | DPAO |
| Poles | 4 |
| Full Load Amps | 6.6 |
| Voltage Rating | 115 |
| Motor Application | HVAC |
| Frame | 48 |
| Drive End Bearing | 6203 |
| Hz | 60 |
| Insulation | B |
| Mounting | Resilient Base |
| Service Factor | 1 |
| Weight | 14.0 LB |
| EAN or UPC | 722856037350 |

