- AC Motor
- Fan & Blower Motor Application
- 1 hp
- 1725 rpm
- Single Phase
| Insulation | B |
| Poles | 4 |
| Hz | 60 |
| Phase | Single Phase |
| Rotation | Selective CCW |
| Enclosure | DP |
| Full Load Amps | 5.6 |
| Open End Bearing | 6203 |
| Frame | 56 |
| Motor Application | Fan & Blower |
| Mounting | Resilient Base - Extended Studs |
| Voltage Rating | 277 |
| Enclosure Designation | Drip Proof |
| Drive End Bearing | 6203 |
| Weight | 31.0 LB |
| EAN or UPC | 722856040336 |

